K-Lath Screw, #10 x 2", Steel

Item #: 732923

Cat #: KWDD102

UPC: 781002156284

Documents & Guides
K-Lath Screw, Square Drive Wafer Head, Size: #10 x 2 Inch. Metal Piercing, Zinc Plated Steel, Package Quantity: 50
Sign In or Register to view pricing and more.

No associated products found.

Overview

K-Lath Screw, Square Drive Wafer Head, Size: #10 x 2 Inch. Metal Piercing, Zinc Plated Steel, Package Quantity: 50
K-Lath Screws are metal-piercing screws capable of penetrating steel studs up to 20 gauge in thickness. They are a versatile fastener that can be utilized to attach metal lath to metal studs, or metal lath to wood studs.
Also known as: 781002156284, KWDD102

Specifications

Screw Head: Wafer
Length: 2 in
Size: # 10
Material: Steel
Drive: Square
Screw Head: Wafer
Size: # 10
Drive: Square
Length: 2 in
Material: Steel

Customer Reviews

No reviews for this product
(0)