Breaker, Molded Case, Shunt Trip, 24-30V AC/DC

Item #: 670233

Cat #: 140G-G-SNJ

UPC: 885630439594

Documents & Guides
Breaker, Molded Case, Shunt Trip, 24 - 30 Volt AC/DC, Frame G, H, I, J
Sign In or Register to view pricing and more.
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Eaton/Bussmann Series
CHM1DU 1P 30A 600V MFH For 10X38 Midget fuse
Item #: 280455
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Breaker, Molded Case, Shunt Trip, 24 - 30 Volt AC/DC, Frame G, H, I, J
Our Bulletin 140G Molded Case Circuit Breakers have nine different frame sizes with a range of 10...3000 A to accommodate your required current ratings and breaking capacities. With a wide range of operators and accessories, these circuit breakers help protect circuits against overload, short circuit, and ground fault.
Also known as: 885630439594, 140G-G-SNJ

Specifications

Type: Shunt Trip, Breaker
Volts AC Control Range: 24 - 30
Volts DC Control Range: 24 - 30
Family / Style: 140G
Type: Shunt Trip, Breaker
Volts DC Control Range: 24 - 30
Volts AC Control Range: 24 - 30
Family / Style: 140G

Customer Reviews

No reviews for this product
(0)