
AlMechLug,#6AWG-250kcmil,5/16StudPKG25Y
Item #: 259325
Cat #: LAMA250-56-QY
UPC: 074983596133
Documents & Guides
One-hole, aluminum, single barrel lug, type LAMA, #6 AWG - 250 kcmil, 5/16 (7.9mm) stud hole.
Sign In or Register to view pricing and more.
Overview
One-hole, aluminum, single barrel lug, type LAMA, #6 AWG - 250 kcmil, 5/16 (7.9mm) stud hole.
Also known as: 074983596133, LAMA250-56-QY
Specifications
Mounting: | 1-Hole |
Material: | Aluminum |
Stud Size: | 5/16 in |
Allowable Gauge Range: | 12 - 8 |
Mounting: | 1-Hole |
Stud Size: | 5/16 in |
Material: | Aluminum |
Allowable Gauge Range: | 12 - 8 |
Customer Reviews
No reviews for this product
(0)