
Pedestal Base, NEMA 12/13, 18" x 18", Gray
Item #: 21309
Cat #: A18SBASE
UPC: 783510573003
Documents & Guides
Pedestal Base, Type 12/13, Size/Dims: 18" x 18", Material/Finish: Steel/Gray
Sign In or Register to view pricing and more.
Overview
Pedestal Base, Type 12/13, Size/Dims: 18" x 18", Material/Finish: Steel/Gray
Pedestals enable many types of enclosures and boxes to be floor mounted. Four columns and two bases are available. Columns can be mounted on either base, through the vertical column or directly to the enclosure. A cutout must be made in the enclosure if the wires are to come through the column. Columns have flanges at each end and a gasketed access plate. Screws, oil-resistant gaskets and box connector fitting are furnished with each column for joining an enclosure to the top of the column. Columns are 14 gauge steel with 10 gauge flanges. 18.00 x 18.00-in. (457 x 457-mm) base is .19-in. (5-mm) steel and 24.00 x 24.00-in. (610 x 610-mm) base is .25-in. (6-mm) steel. Both bases have leveling screws and holes for bolting to the floor. Finish on bases and columns is ANSI 61 gray polyester powder coating over pretreated surfaces. Bases and columns must be ordered separately. The user would normally remove the mounting brackets from the enclosure if the enclosure is mounted on a pedestal.
Also known as: 783510573003, A18SBASE
Specifications
Height: | 18 in |
Material: | Steel |
Width: | 18 in |
Special Program: | Hoffman On Demand |
IP/NEMA Rating: | NEMA 12, NEMA 13 |
Height: | 18 in |
Width: | 18 in |
IP/NEMA Rating: | NEMA 12, NEMA 13 |
Material: | Steel |
Special Program: | Hoffman On Demand |
Customer Reviews
No reviews for this product
(0)