1P 30A 600V MFH For 10X38 Midget fuse

Item #: 280455

Cat #: CHM1DU

UPC: 051712362597

Documents & Guides
30AMP 600V MODULAR FUSE HLDR
Sign In or Register to view pricing and more.

No associated products found.

Overview

30AMP 600V MODULAR FUSE HLDR
EATON Bussmann series CH DIN rail fuse holders are for UL class CC, supplemental fuses and IEC 10 x 38 fuses. They are available with and without indication in 1, 2, 3-pole IP20 finger safe versions. A variety of accessories extends their application flexibility and they may be ganged together to meet specific application requirements.
Also known as: 051712362597, CHM1DU

Specifications

Family / Style: CH
Amps: 32, 30
Mounting: DIN Rail
Length: 38 mm
Poles: 1
Material: Thermoplastic
Volts AC: 600
Diameter: 10 mm
Class: Midget
Interrupt Rating DC: 100 kA, 120 kA, 200 kA
Interrupt Rating AC: 100 kA, 120 kA, 200 kA
Volts AC Range: 600 - 690
Family / Style: CH
Mounting: DIN Rail
Poles: 1
Volts AC: 600
Class: Midget
Interrupt Rating AC: 100 kA, 120 kA, 200 kA
Amps: 32, 30
Length: 38 mm
Material: Thermoplastic
Diameter: 10 mm
Interrupt Rating DC: 100 kA, 120 kA, 200 kA
Volts AC Range: 600 - 690

Customer Reviews

No reviews for this product
(0)