1
more

SW Tog SP LT 20A 120/277V AutoGrd B&S WH
Item #: 617416
Cat #: AH1221LTW
UPC: 032664706400
Documents & Guides
Eaton Arrow Hart industrial grade toggle switch, Lighted, #14-10 AWG, 20A, Industrial, Flush, 120/277V, Back and side, Screw, White, Single-Pole, Single-Pole, Brass, Phenolic
Sign In or Register to view pricing and more.
Overview
Eaton Arrow Hart industrial grade toggle switch, Lighted, #14-10 AWG, 20A, Industrial, Flush, 120/277V, Back and side, Screw, White, Single-Pole, Single-Pole, Brass, Phenolic
Also known as: 032664706400, AH1221LTW
Specifications
Material: | Phenolic |
Mounting: | Flush, Wall |
Type: | Industrial |
Amps: | 20 |
Poles: | 1 |
Color: | White |
Material: | Phenolic |
Type: | Industrial |
Poles: | 1 |
Mounting: | Flush, Wall |
Amps: | 20 |
Color: | White |
Customer Reviews
No reviews for this product
(0)