SW Tog SP LT 20A 120/277V AutoGrd B&S IV

Item #: 617414

Cat #: AH1221LTV

UPC: 032664706394

Eaton Arrow Hart industrial grade toggle switch, Lighted, #14-10 AWG, 20A, Industrial, Flush, 120/277V, Back and side, Screw, Ivory, Single-Pole, Single-Pole, Brass, Phenolic
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eaton Arrow Hart industrial grade toggle switch, Lighted, #14-10 AWG, 20A, Industrial, Flush, 120/277V, Back and side, Screw, Ivory, Single-Pole, Single-Pole, Brass, Phenolic
Also known as: 032664706394, AH1221LTV

Specifications

Material: Phenolic
Mounting: Flush, Wall
Type: Industrial
Amps: 20
Poles: 1
Color: Ivory
Material: Phenolic
Type: Industrial
Poles: 1
Mounting: Flush, Wall
Amps: 20
Color: Ivory

Customer Reviews

No reviews for this product
(0)