
Luminaire Disconnect, 18 to 12 AWG, 2-Wire, 6 Amp/600V Max (25PK)
Item #: 597556
Cat #: 51200766
UPC: 045454699349
Documents & Guides
Luminaire Disconnect, 2-Wire, 6 Amp/600V Max, Conductor Range: 18 - 12 AWG Stranded, Color: Yellow. For use with Copper Conductors with 1-Ballast Fixtures. ***Sold In Multiples of 25***
Sign In or Register to view pricing and more.
Overview
Luminaire Disconnect, 2-Wire, 6 Amp/600V Max, Conductor Range: 18 - 12 AWG Stranded, Color: Yellow. For use with Copper Conductors with 1-Ballast Fixtures. ***Sold In Multiples of 25***
From the inventor of the pushwire connector comes the new 823 Series for compliance with the new NEC 410.73 (G) and CEC 30-308 (4) requirements for non-residential wiring of luminaires with ballasts.
Also known as: 045454699349, 51200766, Gem box
Specifications
Amps: | 6 |
Material: | Polycarbonate |
Volts AC: | 600 |
Allowable Gauge Range: | 18 - 12 |
Amps: | 6 |
Volts AC: | 600 |
Material: | Polycarbonate |
Allowable Gauge Range: | 18 - 12 |
Customer Reviews
No reviews for this product
(0)