Electronic Ballast, 2-Lamp, 120-277V
Item #: 53131
Cat #: ICN2P32N35I
UPC: 781087069127
Sign In or Register to view pricing and more.
Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Instant Start, Centium Series. For use with the following Linear Lamp Types: (1 or 2) F17T8, F25T8, or F32T8 (25, 28, or 32w), FB32T8 (U-Bent) lamps. Or (1) F40T8. (35I = Individual packaging)
Overview
Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Instant Start, Centium Series. For use with the following Linear Lamp Types: (1 or 2) F17T8, F25T8, or F32T8 (25, 28, or 32w), FB32T8 (U-Bent) lamps. Or (1) F40T8. (35I = Individual packaging)
Reliable and energy efficient Philips Advance's Centium commercial grade specifications, plus added benefits of lamp striation reduction technology.
Also known as: 781087069127, ICN2P32N35I, slimline, 2 lamp 4ft t8 ballest, light brick
Specifications
Type: | Instant Start, Electronic |
Wattage: | 32, 40 |
Family / Style: | Centium |
Shape: | T8 (Tubular) |
Volts AC Range: | 120 - 277 |
Type: | Instant Start, Electronic |
Family / Style: | Centium |
Volts AC Range: | 120 - 277 |
Wattage: | 32, 40 |
Shape: | T8 (Tubular) |
Customer Reviews
No reviews for this product
(0)