
4' Low Profile Wrap
Item #: 1000973
Cat #: LB232MVOLTACNP
UPC: 784231001912
Documents & Guides
4' Low-Profile Wrap, (x2) 32W T8 Lamps, 120-277V, Instant Start Advance Electronic Ballast, ***Lamps Not Included***
Sign In or Register to view pricing and more.
Overview
4' Low-Profile Wrap, (x2) 32W T8 Lamps, 120-277V, Instant Start Advance Electronic Ballast, ***Lamps Not Included***
For surface ceiling-mount applications requiring a clean, decorative appearance. Provides high vertical illumination and brightness control.
Also known as: 784231001912, LB232MVOLTACNP
Specifications
Wattage: | 32 |
Length: | 4 ft, 48 in |
Color: | White |
Light Technology: | Fluorescent |
Wattage: | 32 |
Color: | White |
Length: | 4 ft, 48 in |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)