Search results

2,929 Found
Wago

Splicing Connector, Compact, 221-413 Series, 24 -12 AWG, 3-Port, 50/PK

Item #: 906045
CAT #: 60267606
UPC: 050821897136
Company wide:
0 in stock
Wago

Connector, Cage Clamp, 3 Port, 30A, 600VAC, 20-10AWG, Clear Body

Item #: 1257648
CAT #: 60361833
UPC: 055143718343
Company wide:
0 in stock
Wago

Wire Connector, 4-Port, Push-In, 18 - 12 AWG

Item #: 650195
CAT #: 51204473
UPC: 045454749648
Company wide:
0 in stock
Wago

Wire Connector, Lever Nut, Three Port, Push In, 28 to 12 AWG (50PK)

Item #: 367132
CAT #: 51043649
UPC: 044918592509
Company wide:
0 in stock
Wago

Splicing Connector, Compact, 221-412 Series, 24 -12 AWG, 2-Port, 100/PK

Item #: 906041
CAT #: 60267605
UPC: 050821897129
Company wide:
0 in stock
Wago

Splicing Connector, Compact, 221-415 Series, 5-Port, 24 -12 AWG, 25/PK

Item #: 906048
CAT #: 60267607
UPC: 050821897143
Company wide:
0 in stock
Wago

Terminal Block, End Anchor, Screw Less, 6mm, Gray

Item #: 61022
CAT #: 02490116
UPC: 017332270827
Company wide:
0 in stock
Wago

Push-In Wire Connector, 2 Ports, 28 - 12 AWG, Gray, Order of 1 = Box of 50 Connectors

Item #: 447644
CAT #: 51249533
UPC: 050821346566
Company wide:
0 in stock
Wago

Splicing Connector, 2-Conductor, 10 AWG, Box of 50

Item #: 1257647
CAT #: 60361832
UPC: 055143715632
Company wide:
0 in stock
Wago

Splicing Connector, 221-615/K194-4045, 5-Port, Lever Operator, 15/PK

Item #: 1257649
CAT #: 60361834
UPC: 055143718381
Company wide:
0 in stock
Wago

Wire Connector, Lever Nut, Five Port, Push In, 28 to 12 AWG, Box of 40

Item #: 491586
CAT #: 51045379
UPC: 044918805722
Company wide:
0 in stock
Wago

2-Wire Connectors, Orange, 100/Box

Item #: 1064004
CAT #: 02210412
UPC: 050821808439
Company wide:
0 in stock
Wago

Wire Connector, 6-Port, Push-In, 18 - 12 AWG

Item #: 650193
CAT #: 51198223
UPC: 045454666327
Company wide:
0 in stock
Wago

Terminal Block, Feed Through, 4 Conductor, 5.2mm, 24A, 550V AC/DC

Item #: 337865
CAT #: 20021401
UPC: 017332999285
Company wide:
0 in stock
Wago

Terminal Block, Group Marker Card, Adjustable, 43.5mm-59.5mm, 10mm

Item #: 273927
CAT #: 02490119
UPC: 017332188375
Company wide:
0 in stock
Wago

Terminal Block End Stop

Item #: 360063
CAT #: 60245950
UPC: 055143234249
Company wide:
0 in stock
Wago

Splicing Connector, Compact, 221-413 Series, 24 -12 AWG, 3-Port, 50/PK

Splicing Connector, Compact, 221-413 Series, 24 -12 AWG, 3-Conductor With Levers, 600 Volt, For Use in Connecting Any Combination of Solid, Stranded, Flexible Copper Wires, Order of 1 Each = Pack of 50 Connectors
Item #: 906045
CAT #: 60267606
UPC: 050821897136
Company wide:
0 in stock
Wago

Connector, Cage Clamp, 3 Port, 30A, 600VAC, 20-10AWG, Clear Body

Connector, Cage Clamp, 3 Port, 30A, 600VAC, 20-10AWG, Clear Body, Order of 1 Each = 30 Connectors
Item #: 1257648
CAT #: 60361833
UPC: 055143718343
Company wide:
0 in stock
Wago

Wire Connector, 4-Port, Push-In, 18 - 12 AWG

Push-In Wire Connector, 4 Ports, 600V, Conductor Range: 18 to 12 AWG, Color: Orange, Order of 1 Each = 100 Connectors
Item #: 650195
CAT #: 51204473
UPC: 045454749648
Company wide:
0 in stock
Wago

Wire Connector, Lever Nut, Three Port, Push In, 28 to 12 AWG (50PK)

Push-In Wire Connector, 3 Ports, 600V, 28 to 12 AWG, Gray, Order In Packs of 50
Item #: 367132
CAT #: 51043649
UPC: 044918592509
Company wide:
0 in stock
Wago

Splicing Connector, Compact, 221-412 Series, 24 -12 AWG, 2-Port, 100/PK

Splicing Connector, Compact, 221-412 Series, Wire Range: 24 -12 AWG, 2-Conductor With Levers, 600 Volt, For Use in Connecting Any Combination of Solid, Stranded, Flexible Copper Wires, Order of 1 Each = Pack of 100 Connectors
Item #: 906041
CAT #: 60267605
UPC: 050821897129
Company wide:
0 in stock
Wago

Splicing Connector, Compact, 221-415 Series, 5-Port, 24 -12 AWG, 25/PK

Splicing Connector, Compact, 221-415 Series, Wire Range: 24 -12 AWG, 5-Conductor With Levers, 600 Volt, For Use in Connecting Any Combination of Solid, Stranded, Flexible Copper Wires, Box of 25, Order of 1 Each = Box of 25 Connectors.
Item #: 906048
CAT #: 60267607
UPC: 050821897143
Company wide:
0 in stock
Wago

Terminal Block, End Anchor, Screw Less, 6mm, Gray

Terminal Block, End Anchor, Screw Less, 6 mm, Gray, #249-116
Item #: 61022
CAT #: 02490116
UPC: 017332270827
Company wide:
0 in stock
Wago

Push-In Wire Connector, 2 Ports, 28 - 12 AWG, Gray, Order of 1 = Box of 50 Connectors

Push-In Wire Connector, 2 Ports, 600 Volt, 28 to 12 AWG, Gray, Order of 1 Each = Box of 50 Connectors
Item #: 447644
CAT #: 51249533
UPC: 050821346566
Company wide:
0 in stock
Wago

Splicing Connector, 2-Conductor, 10 AWG, Box of 50

Splicing Connector, 2-Conductor, 20-10 AWG, 30 Amp, Lever Type Actuation, Copper, Order of 1 Each = Box of 50 Connectors
Item #: 1257647
CAT #: 60361832
UPC: 055143715632
Company wide:
0 in stock
Wago

Splicing Connector, 221-615/K194-4045, 5-Port, Lever Operator, 15/PK

Splicing Connector, 221-615/K194-4045, 5-Port, Lever Operator, 20-10 AWG, Order of 1 Each = Pack of 15 Connectors
Item #: 1257649
CAT #: 60361834
UPC: 055143718381
Company wide:
0 in stock
Wago

Wire Connector, Lever Nut, Five Port, Push In, 28 to 12 AWG, Box of 40

Push-In Wire Connector, 5 Ports, 600V, 28 to 12 AWG, Gray, Order of 1 Each = Pack of 40
Item #: 491586
CAT #: 51045379
UPC: 044918805722
Company wide:
0 in stock
Wago

2-Wire Connectors, Orange, 100/Box

Push-In Wire Connector, 2 Ports, 400V, 24 to 12 AWG, Orange, 221-412, Order of 100 = Pack of 100 Connectors
Item #: 1064004
CAT #: 02210412
UPC: 050821808439
Company wide:
0 in stock
Wago

Wire Connector, 6-Port, Push-In, 18 - 12 AWG

Push-In Wire Connector, 6 Ports, 600V, 18 to 12 AWG, Black, Order of 1 Each = 50 Connectors
Item #: 650193
CAT #: 51198223
UPC: 045454666327
Company wide:
0 in stock
Wago

Terminal Block, Feed Through, 4 Conductor, 5.2mm, 24A, 550V AC/DC

Terminal Block, Feed Through, 4 Conductor, 5.2 mm, Gray, 24 Amp, 550 Volt AC/DC, #2002-1401
Item #: 337865
CAT #: 20021401
UPC: 017332999285
Company wide:
0 in stock
Wago

Terminal Block, Group Marker Card, Adjustable, 43.5mm-59.5mm, 10mm

Terminal Block, Group Marker Card, Adjustable, 43.5 mm - 59.5 mm, 10 mm Width, #249-119
Item #: 273927
CAT #: 02490119
UPC: 017332188375
Company wide:
0 in stock
Wago

Terminal Block End Stop

End Stop. Color: Orange.
Item #: 360063
CAT #: 60245950
UPC: 055143234249
Company wide:
0 in stock
Page 1 of 99+
2,929 Items found