
2", FM 8, LB, PVC Coated Conduit Body
Item #: 563287
Cat #: PV2000LB68
UPC: 847656076009
Documents & Guides
Conduit Body, Type: LB, FM8, Size: 2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.
Sign In or Register to view pricing and more.
Overview
Conduit Body, Type: LB, FM8, Size: 2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.
Also known as: 847656076009, PV2000LB68
Specifications
Diameter: | 2 in |
Material: | PVC Coated Malleable Iron |
Diameter: | 2 in |
Material: | PVC Coated Malleable Iron |
Customer Reviews
No reviews for this product
(0)