
PVC Coated Rigid Conduit, 2", 10'
Item #: 494187
Cat #: PV2010CT00
UPC: 847656076375
Documents & Guides
PVC Coated Conduit, 2" Diameter, 10 Foot Length, Hot-Galvanized Steel, 40 mil Black PVC Exterior Coating, 2 mil Green Urethane Interior and Thread Coating.
Sign In or Register to view pricing and more.
Overview
PVC Coated Conduit, 2" Diameter, 10 Foot Length, Hot-Galvanized Steel, 40 mil Black PVC Exterior Coating, 2 mil Green Urethane Interior and Thread Coating.
Calbond PVC coated rigid steel conduit is used for highly corrosive environments. The coating will provide corrosion protection and mechanical protection. Ground continuity is maintained throughout the installation.
Also known as: 847656076375, PV2010CT00
Specifications
Color: | Gray |
Length: | 10 ft |
Diameter: | 2 in |
Material: | PVC Coated Steel |
Color: | Gray |
Diameter: | 2 in |
Length: | 10 ft |
Material: | PVC Coated Steel |
Customer Reviews
No reviews for this product
(0)