Search results
5,129 Found
All-Pro Lighting
Emergency Light, 2 Head, LED
Item #: 324460
CAT #: APEL
UPC: 080083566501
Company wide:
0
in stock
Sure-Lites
LED Combination Exit Sign w/ Emergency Lights, Red/Green Letters, White Housing
Item #: 2326929
CAT #: APC7RG
UPC: 080083280827
Company wide:
0
in stock
Sure-Lites
LED Exit Sign, White Housing, Red/Green Selectable Lettering, Battery Backup
Item #: 2322376
CAT #: APX7RG
UPC: 080083281107
Company wide:
0
in stock
Sure-Lites
LED Combination Exit Sign w/ Emergency Lights, Red/Green Letters, Remote Capacity, White Housing
Item #: 2328615
CAT #: APCH7RG
UPC: 080083280865
Company wide:
0
in stock
Cooper Lighting Solutions
Emergency Combo LED Exit/Light, White/Green
Item #: 498978
CAT #: APC7G
UPC: 080083567164
Company wide:
0
in stock
Halo
6" Housing IC, Recessed
Item #: 1019033
CAT #: E7ICATNB
UPC: 080083737697
Company wide:
0
in stock
Halo
6" IC, Air-Tite Housing
Item #: 959159
CAT #: E27ICAT
UPC: 080083737604
Company wide:
0
in stock
Sure-Lites
LED Emergency Light, Remote, 1-Head, 5.4W, White
Item #: 530593
CAT #: APWR1
UPC: 080083608560
Company wide:
0
in stock
Sure-Lites
Emergency Light, LED, Remote, 2-Head, 5.4W, 3.6V, White
Item #: 530595
CAT #: APWR2
UPC: 080083608584
Company wide:
0
in stock
Metalux
2'x4' LED Backlit Panel, Selectable 35/40/50K
Item #: 1875599
CAT #: 24CGTS-L3C3
UPC: 080083194704
Company wide:
0
in stock
Metalux
8', 80W LED Strip Fixture, 40K
Item #: 1385984
CAT #: 8ST2L8040R
UPC: 080083838202
Company wide:
0
in stock
Metalux
4' 43W LED Strip Fixture, 40K
Item #: 1386128
CAT #: 4ST2L4040R
UPC: 080083838196
Company wide:
0
in stock
Cooper Lighting Solutions
6" IC Housing, No Socket
Item #: 207881
CAT #: H7ICTNB
UPC: 662400608523
Company wide:
0
in stock
Metalux
2'x2' LED Backlit Panel, Selectable 35/40/50K
Item #: 2143519
CAT #: 22CGTS-L3C3
UPC: 080083194728
Company wide:
0
in stock
Sure-Lites
LED Exit Sign, Self-Powered, White/Green
Item #: 324463
CAT #: APX7G
UPC: 080083566549
Company wide:
0
in stock
All-Pro Lighting
Emergency Light, 2 Head, LED
Emergency Light, 120/277V, 2-Lamp, Adjustable LED Lamps, White Housing, Includes Battery Backup
Item #: 324460
CAT #: APEL
UPC: 080083566501
Category:
Emergency Lighting - LED
Company wide:
0
in stock
Sure-Lites
LED Combination Exit Sign w/ Emergency Lights, Red/Green Letters, White Housing
Combination LED Exit Sign With Emergency Lights, 120/277V, Red/Green Selectable Lettering, Nickel Cadmium Battery, White Finish
Item #: 2326929
CAT #: APC7RG
UPC: 080083280827
Category:
Exit Signs with Emergency Lights - LED
Company wide:
0
in stock
Sure-Lites
LED Exit Sign, White Housing, Red/Green Selectable Lettering, Battery Backup
LED Exit Sign, 120/277V, Emergency Nickel Cadmium Battery Backup, Universal J-Box Mounting Pattern, White Thermoplastic Housing with Selectable Red or Green Faces Included
Item #: 2322376
CAT #: APX7RG
UPC: 080083281107
Category:
Exit Signs - LED
Company wide:
0
in stock
Sure-Lites
LED Combination Exit Sign w/ Emergency Lights, Red/Green Letters, Remote Capacity, White Housing
Combination LED Exit Sign With Emergency Lights, 120/277V, Red/Green Selectable Lettering, Nickel Cadmium Battery, Remote Capacity, White Finish
Item #: 2328615
CAT #: APCH7RG
UPC: 080083280865
Category:
Exit Signs with Emergency Lights - LED
Company wide:
0
in stock
Cooper Lighting Solutions
Emergency Combo LED Exit/Light, White/Green
Combination Exit/Emergency Sign, 120/277V, 2-Lamp, Adjustable LED Lamps, White Housing with Green Letters
Item #: 498978
CAT #: APC7G
UPC: 080083567164
Category:
Exit Signs with Emergency Lights - LED
Company wide:
0
in stock
Halo
6" Housing IC, Recessed
6" IC, AIRTITE, New Construction, No Socket Bracket Housing, 120V
Item #: 1019033
CAT #: E7ICATNB
UPC: 080083737697
Category:
6" IC Rated Recessed Lighting Housings
Company wide:
0
in stock
Halo
6" Housing IC Air-Tite
6 Inch IC, Air-Tite, New Construction Housing, 120V
Item #: 957260
CAT #: E7ICAT
UPC: 080083737727
Category:
6" IC Rated Recessed Lighting Housings
Company wide:
0
in stock
Halo
6" IC, Air-Tite Housing
6" IC, Air-Tite, Shallow New Construction Housing, 120V
Item #: 959159
CAT #: E27ICAT
UPC: 080083737604
Category:
6" IC Rated Recessed Lighting Housings
Company wide:
0
in stock
Sure-Lites
LED Emergency Light, Remote, 1-Head, 5.4W, White
Emergency Light, 120/277V, 1-Lamp, Adjustable LED Lamps, White Housing, Wet Location Listed
Item #: 530593
CAT #: APWR1
UPC: 080083608560
Category:
Emergency Lighting - LED
Company wide:
0
in stock
Sure-Lites
Emergency Light, LED, Remote, 2-Head, 5.4W, 3.6V, White
Emergency Light, 3.6VDC, 2-Lamp, Adjustable LED Lamps, White Housing, Wet Location Listed
Item #: 530595
CAT #: APWR2
UPC: 080083608584
Category:
Emergency Lighting - LED
Company wide:
0
in stock
Metalux
2'x4' LED Backlit Panel, Selectable 35/40/50K
2 Ft. x 4 Ft. LED Backlit Panel, 27.1-52.8 Watt, CRI: 80, 3600-6918 Lumens, Selectable Color Temperature: 3500/4000/5000K
Item #: 1875599
CAT #: 24CGTS-L3C3
UPC: 080083194704
Category:
LED - Flat Panels
Company wide:
0
in stock
Metalux
8', 80W LED Strip Fixture, 40K
LED Strip Light, 8', 80 Watt, 8600 Lumen, 4000K, 80 CRI, 120-277 Volt, Non-Dimming
Item #: 1385984
CAT #: 8ST2L8040R
UPC: 080083838202
Category:
LED - Strip Fixtures
Company wide:
0
in stock
Metalux
4' 43W LED Strip Fixture, 40K
4 Ft. LED Strip Fixture, 4000K, 84 CRI, Delivered Lumens: 4433, Non-Dimming, Channel Width: 3.6"
Item #: 1386128
CAT #: 4ST2L4040R
UPC: 080083838196
Category:
LED - Strip Fixtures
Company wide:
0
in stock
Cooper Lighting Solutions
6" IC Housing, No Socket
6 Inch Housing IC No Socket Bracket 120V Line Voltage Incandescent
Item #: 207881
CAT #: H7ICTNB
UPC: 662400608523
Category:
6" IC Rated Recessed Lighting Housings
Company wide:
0
in stock
Metalux
2'x2' LED Backlit Panel, Selectable 35/40/50K
2 Ft. x 2 Ft. LED Backlit Panel, Selectable Wattage: 22/30.2/40.6, CRI: 80, Selectable Lumens: 2720/3681/4700, Selectable Color Temperature: 3500/4000/5000K
Item #: 2143519
CAT #: 22CGTS-L3C3
UPC: 080083194728
Category:
LED - Flat Panels
Company wide:
0
in stock
Sure-Lites
LED Exit Sign, Self-Powered, White/Green
Emergency Exit Sign, 120/277V, Green LED Letters, White Housing, Battery Backup, Single and Double Face
Item #: 324463
CAT #: APX7G
UPC: 080083566549
Category:
Exit Signs - LED
Company wide:
0
in stock