
6" Compact Fluorescent Non-IC Remodel Housing
Item #: 526621
Cat #: B6PLR-26/32/42W-E-MVOLT
UPC:
Documents & Guides
6 Inch Compact Fluorescent Non-IC Remodel Housing, 26W/32W/42W, 120/277V, Electronic Ballast
Sign In or Register to view pricing and more.
Philips Lighting
8PL-C/T/COR/26H-3CCT/MF10/P/20/1 8W CFL Retrofit LED Lamp, 30/35/40K
Item #: 2129603
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
6 Inch Compact Fluorescent Non-IC Remodel Housing, 26W/32W/42W, 120/277V, Electronic Ballast
Also known as: B6PLR-26/32/42W-E-MVOLT
Specifications
Wattage: | 42, 32, 26 |
Type: | Non-IC, Housing |
Volts AC: | 120, 277 |
Color: | White |
Diameter: | 6 in |
Wattage: | 42, 32, 26 |
Volts AC: | 120, 277 |
Diameter: | 6 in |
Type: | Non-IC, Housing |
Color: | White |
Customer Reviews
No reviews for this product
(0)