Mount, Plastic Latch, Integrated Green LED, 120VAC

Item #: 31394

Cat #: 800F-PN5G

UPC: 662468120180

Documents & Guides
Mount, Plastic Latch, Integrated Green LED, 120 Volt AC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Mount, Plastic Latch, Integrated Green LED, 120 Volt AC
Also known as: 662468120180, 800F-PN5G

Specifications

Color: Green
Size: 22.5 mm
Volts AC: 120
Type: LED, Latch, Mounting
Mounting: Front
Family / Style: 800F
Material: Plastic
Color: Green
Volts AC: 120
Mounting: Front
Material: Plastic
Size: 22.5 mm
Type: LED, Latch, Mounting
Family / Style: 800F

Customer Reviews

No reviews for this product
(0)