
Terminal Block, Feed Through, 6mm, Beige, 41A, 800VAC
Item #: 446827
Cat #: 0380560000
UPC: 008190134642
Documents & Guides
Terminal Block, Feed Through, 6 mm, Beige, 41 Amp, 800 Volt AC, 0380560000, SAK 6/35 PA
Sign In or Register to view pricing and more.
Overview
Terminal Block, Feed Through, 6 mm, Beige, 41 Amp, 800 Volt AC, 0380560000, SAK 6/35 PA
To feed through power, signal, and data is the classical requirement in electrical engineering and panel building. The insulating material, the connection system and the design of the terminal blocks are the differentiating features. A feed-through terminal block is suitable for joining and/or connecting one or more conductors. They could have one or more connection levels that are on the same potential or insulated against one another.
Also known as: 008190134642, 0380560000
Specifications
Type: | Terminal Block, Feed Through |
Width: | 6 mm |
Color: | Beige, Yellow |
Type: | Terminal Block, Feed Through |
Color: | Beige, Yellow |
Width: | 6 mm |
Customer Reviews
No reviews for this product
(0)