
Enclosure, NEMA 12/13, Hinge Cover, 20 x 20 x 6", Steel/Gray
Item #: 51957
Cat #: A202006LP
UPC: 783510280406
Documents & Guides
Wall Mount Enclosure, NEMA 12/13, Continuous Hinge Cover With Clamps, 20 x 20 x 6 Inch, Steel With Gray Powder Coat Finish
Sign In or Register to view pricing and more.
nVent Hoffman
APLKJIC6SS Padlock Kit for Junction Boxes, 1.28 x 1.00 x 0.69", Stainless Steel
Item #: 13426
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Wall Mount Enclosure, NEMA 12/13, Continuous Hinge Cover With Clamps, 20 x 20 x 6 Inch, Steel With Gray Powder Coat Finish
nVent Hoffman's Type LP continuous hinge enclosures are used for applications requiring a bright white interior to increase control visibility, this enclosure includes a padlocking hasp and staple for security and screw-down clamps for secure closure.
Also known as: 783510280406, A202006LP
Specifications
Height: | 20 in |
Depth: | 6 in |
Color: | Gray |
Width: | 20 in |
IP/NEMA Rating: | IP65, NEMA 12, NEMA 13 |
Material: | Steel |
Mounting: | Wall |
Special Program: | Hoffman On Demand |
Finish: | Powder Coated |
Knockouts: | No |
Height: | 20 in |
Color: | Gray |
IP/NEMA Rating: | IP65, NEMA 12, NEMA 13 |
Mounting: | Wall |
Finish: | Powder Coated |
Depth: | 6 in |
Width: | 20 in |
Material: | Steel |
Special Program: | Hoffman On Demand |
Knockouts: | No |
Customer Reviews
No reviews for this product
(0)