Enclosure Clamp Assembly, Fast Operating, Stainless Steel

Item #: 46086

Cat #: AFC412SS

UPC: 783510323707

Documents & Guides
(2) Clamp Assemblies, Fast Operating, Size/Dims: Used with Type 4, 4X, 12, Enclosures, Material/Finish: SS Type 304
Sign In or Register to view pricing and more.

No associated products found.

Overview

(2) Clamp Assemblies, Fast Operating, Size/Dims: Used with Type 4, 4X, 12, Enclosures, Material/Finish: SS Type 304
Provides quick access to enclosures which have screw clamps. Install on clamp brackets used on Single-door Type 4, 4X, 12 and 13 enclosures and similar custom enclosures.
Also known as: 783510323707, AFC412SS

Specifications

Material: Stainless Steel
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 4
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 4
Special Program: Hoffman On Demand

Customer Reviews

No reviews for this product
(0)