Enclosure, NEMA 12/13, Hinge Cover, 42 x 36 x 8", Steel/Gray

Item #: 53723

Cat #: A423608LP

UPC: 783510283001

Wall Mount Enclosure, NEMA 12/13, Continuous Hinge Cover With Clamps, 42 x 36 x 8 Inch, Steel With Gray Powder Coat Finish
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wall Mount Enclosure, NEMA 12/13, Continuous Hinge Cover With Clamps, 42 x 36 x 8 Inch, Steel With Gray Powder Coat Finish
nVent Hoffman's Type LP continuous hinge enclosures are used for applications requiring a bright white interior to increase control visibility, this enclosure includes a padlocking hasp and staple for security and screw-down clamps for secure closure.
Also known as: 783510283001, A423608LP

Specifications

Height: 42 in
Depth: 8 in
Color: Gray
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Width: 36 in
Material: Steel
Mounting: Wall
Finish: Powder Coated
Knockouts: No
Height: 42 in
Color: Gray
Width: 36 in
Mounting: Wall
Knockouts: No
Depth: 8 in
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Material: Steel
Finish: Powder Coated

Customer Reviews

No reviews for this product
(0)