Enclosure, NEMA 12/13, Hinge Cover, 16 x 16 x 6", Steel/Gray

Item #: 52064

Cat #: A161606LP

UPC: 783510279905

Wall Mount Enclosure, NEMA 12/13, Continuous Hinge Cover With Clamps, 16 x 16 x 6 Inch, Steel With Gray Powder Coat Finish
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wall Mount Enclosure, NEMA 12/13, Continuous Hinge Cover With Clamps, 16 x 16 x 6 Inch, Steel With Gray Powder Coat Finish
nVent Hoffman's Type LP continuous hinge enclosures are used for applications requiring a bright white interior to increase control visibility, this enclosure includes a padlocking hasp and staple for security and screw-down clamps for secure closure.
Also known as: 783510279905, A161606LP

Specifications

Height: 16 in
Depth: 6 in
Color: Gray
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Width: 16 in
Material: Steel
Mounting: Wall
Special Program: Hoffman On Demand
Finish: Powder Coated
Knockouts: No
Height: 16 in
Color: Gray
Width: 16 in
Mounting: Wall
Finish: Powder Coated
Depth: 6 in
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Material: Steel
Special Program: Hoffman On Demand
Knockouts: No

Customer Reviews

No reviews for this product
(0)