3
more
![Wire Stripper/Cutter Wire Stripper/Cutter](https://rexel-cdn.com/products/11063wvertical.jpg?i=5A2D9E3B-66BB-42DA-A825-8FB00926E0DE&f=420)
Wire Stripper/Cutter
Item #: 507139
Cat #: 11063W
UPC: 092644420016
Documents & Guides
Wire Stripper/Cutter, Katapult, Capacity: 8-22 AWG, Color: Blue/Black
Sign In or Register to view pricing and more.
Overview
Wire Stripper/Cutter, Katapult, Capacity: 8-22 AWG, Color: Blue/Black
Klein Tools' popular Katapult® tool is now a stripper and cutter, too. Use the built-in cutting hole to cleanly cut 8-20 AWG solid and 10-22 AWG stranded wire, while the stripping head allows you to easily grip and strip just by squeezing the handle. Made of cast alloy with a heavy-duty Ecoat finish for corrosion resistance and durability.
Also known as: 092644420016, 11063W
Specifications
Type: | Stripper, Cutter |
Gauge: | 10, 18, 12, 14, 22, 16, 8, 20 |
Color: | Blue/Black |
Standards: | California Proposition 65 |
Type: | Stripper, Cutter |
Color: | Blue/Black |
Gauge: | 10, 18, 12, 14, 22, 16, 8, 20 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)