Search results

3,749 Found
Klein

Cabinet Tip Heavy Duty Screwdriver, 1/4"

Item #: 45014
CAT #: 605-6
UPC: 092644850462
Company wide:
0 in stock
Klein

Foam Wire Pulling Lubricant - 19oz Spray Bottle

Item #: 737571
CAT #: 51100
UPC: 092644511004
Company wide:
0 in stock
Klein

11-in-1 Magnetic Screwdriver / Nut Driver

Item #: 1684582
CAT #: 32500MAG
UPC: 092644324888
Company wide:
0 in stock
Klein

11-in-1 Screwdriver/Nut Driver

Item #: 47579
CAT #: 32500
UPC: 092644325007
Company wide:
0 in stock
Klein

Wire Stripper/Cutter, 10-18 AWG

Item #: 27424
CAT #: 11055
UPC: 092644740572
Company wide:
0 in stock
Klein

Cabinet Tip Screwdriver, 3/16"

Item #: 45900
CAT #: 601-6
UPC: 092644850141
Company wide:
0 in stock
Klein

Tape Measure, 25' Magnetic Double Hook

Item #: 1540647
CAT #: 9225
UPC: 092644692697
Company wide:
0 in stock
Klein

Keystone HD Screwdriver, Square Shank, 5/16"

Item #: 45968
CAT #: 600-6
UPC: 092644850042
Company wide:
0 in stock
Klein

4-in-1 Electronics Screwdriver

Item #: 980256
CAT #: 32581
UPC: 092644325816
Company wide:
0 in stock
Klein

8 Piece Drill Tap Kit

Item #: 797544
CAT #: 32217
UPC: 092644322174
Company wide:
0 in stock
Klein

Heavy Duty Screwdriver, Square Shank, 1/4"

Item #: 45990
CAT #: 600-4
UPC: 092644850028
Company wide:
0 in stock
Klein

Phillips Screwdriver, #2

Item #: 81260
CAT #: 603-4
UPC: 092644850363
Company wide:
0 in stock
Klein

Diagonal Cutting Pliers, Angled Head, 8-1/16"

Item #: 366
CAT #: D248-8
UPC: 092644720703
Company wide:
0 in stock
Klein

Cable Skinning Utility Knife

Item #: 1098894
CAT #: 44218
UPC: 092644442186
Company wide:
0 in stock
Klein

Crimping/Cutting Tool for Connectors, 10-22 AWG

Item #: 25797
CAT #: 1005
UPC: 092644742040
Company wide:
0 in stock
Klein

Replacement Blades for Cable Skinning Folding Utility Knife, 3 Pack

Item #: 1100882
CAT #: 44219
UPC: 092644442193
Company wide:
0 in stock
Klein

Cabinet Tip Heavy Duty Screwdriver, 1/4"

Heavy Duty Screwdriver, Length: 10-11/32", Shank Length: 6", Slotted Cabinet Tip (1/4")
Item #: 45014
CAT #: 605-6
UPC: 092644850462
Company wide:
0 in stock
Klein

Foam Wire Pulling Lubricant - 19oz Spray Bottle

Wire Pulling Lubricant, Foam, Includes: (1) 19 oz. Spray Bottle
Item #: 737571
CAT #: 51100
UPC: 092644511004
Company wide:
0 in stock
Klein

11-in-1 Magnetic Screwdriver / Nut Driver

11-in-1 Magnetic Screwdriver / Nut Driver With Combo Tips, Precision Machined Tip Designed For Combination Head Screws, Included Tips: 3/8-Inch, 5/16-Inch And 1/4-Inch Nut Drivers, #1 And #2 Phillips, 1/4-Inch And 3/16-Inch Slotted, T10 And T15 TORX®, And #1 And #2 Square Recess
Item #: 1684582
CAT #: 32500MAG
UPC: 092644324888
Company wide:
0 in stock
Klein

11-in-1 Screwdriver/Nut Driver

11-in-1 Screwdriver/Nut Driver, Includes: Nut Drivers (3/8", 5/16", 1/4"), Phillips (#1, #2 Phillips), Slotted (1/4", 3/16"), TORX® (T10, T15), Square (#1, #2)
Item #: 47579
CAT #: 32500
UPC: 092644325007
Company wide:
0 in stock
Klein

Wire Stripper/Cutter, 10-18 AWG

Wire Stripper/Cutter, Capacity: 10-18 AWG Solid, 12-20 AWG Stranded, Screw Shearing: 6-32, 8-32, Length: 7-1/8"
Item #: 27424
CAT #: 11055
UPC: 092644740572
Company wide:
0 in stock
Klein

Cabinet Tip Screwdriver, 3/16"

Screwdriver, Length: 9-3/4", Shank Length: 6", Slotted Cabinet Tip (3/16")
Item #: 45900
CAT #: 601-6
UPC: 092644850141
Company wide:
0 in stock
Klein

Tape Measure, 25' Magnetic Double Hook

Tape Measure, 25' Magnetic Double Hook
Item #: 1540647
CAT #: 9225
UPC: 092644692697
Company wide:
0 in stock
Klein

Keystone HD Screwdriver, Square Shank, 5/16"

Heavy Duty Screwdriver, Overall Length: 10-15/16", Shank Length: 6", Square Shank, Keystone (5/16")
Item #: 45968
CAT #: 600-6
UPC: 092644850042
Company wide:
0 in stock
Klein

4-in-1 Electronics Screwdriver

4-in-1 Electronics Screwdriver, Overall Length: 6.5", Blade Length: 2.8", Type: Multi-bit, Rotating Cap For Optimum Control
Item #: 980256
CAT #: 32581
UPC: 092644325816
Company wide:
0 in stock
Klein

8 Piece Drill Tap Kit

8-Piece Drill-Tap Tool Kit, Includes: (2)6-32 Drill Tap Tool (32237-2), (2) 8-32 Drill Tap Tool (32238-9), (1) 10-32 Drill Tap Tool (32239-6), (1) 10-24 Drill Tap Tool (32240-2), (1) 12-24 Drill Tap Tool (32241-9), (1) 1/4-20 Drill Tap Tool (32242-6), and Carrying Case.
Item #: 797544
CAT #: 32217
UPC: 092644322174
Company wide:
0 in stock
Klein

Heavy Duty Screwdriver, Square Shank, 1/4"

Heavy Duty Screwdriver, Overall Length: 8-11/32", Shank Length: 4", Square Shank, Keystone Tip (1/4")
Item #: 45990
CAT #: 600-4
UPC: 092644850028
Company wide:
0 in stock
Klein

Phillips Screwdriver, #2

Screwdriver, Length: 8-5/16", Shank Length: 4", Phillips (#2)
Item #: 81260
CAT #: 603-4
UPC: 092644850363
Company wide:
0 in stock
Klein

Diagonal Cutting Pliers, Angled Head, 8-1/16"

8-1/16" High-Leverage Diagonal Cutting Pliers, Angled Head, Jaw Length: 13/16"
Item #: 366
CAT #: D248-8
UPC: 092644720703
Company wide:
0 in stock
Klein

Cable Skinning Utility Knife

Cable Skinning Utility Knife, Replaceable Blade, Material: 440A Stainless steel, Blade Length: 2-1/2", Blade Thickness 15/64", Hangle Length: 4-3/4"
Item #: 1098894
CAT #: 44218
UPC: 092644442186
Company wide:
0 in stock
Klein

Crimping/Cutting Tool for Connectors, 10-22 AWG

Crimping/Cutting Tool, Capacity: 10-22 AWG, Overall Length: 9-3/4", Application: Non-Insulated/ Insulated Connectors
Item #: 25797
CAT #: 1005
UPC: 092644742040
Company wide:
0 in stock
Klein

Replacement Blades for Cable Skinning Folding Utility Knife, 3 Pack

Replacement Blades for Cable Skinning Folding Utility Knife, Material, 440A Stainless Steel, Blade Length: 2-1/2"
Item #: 1100882
CAT #: 44219
UPC: 092644442193
Company wide:
0 in stock
Page 1 of 99+
3,749 Items found