Stripmaster® Wire Stripper, 10-22 AWG

Item #: 27565

Cat #: 45-092

UPC: 783250450923

Sign In or Register to view pricing and more.
Documents & Guides
Stripmaster Standard Wire Stripper, Size: 10 - 22 AWG, Cushion Grip Handle, Die-Cast Frame, Die-Cast Handle, Knife-Type Blade, Stripping Range: Up To 7/8 IN, Strip Hole Size: 0.144 IN For 10 AWG, 0.113 IN For 12 AWG, 0.09 IN For 14 AWG, 0.072 For 16 AWG, 0.061 For 18 AWG, 0.048 For 20 AWG, 0.048 For 22 AWG, For PVC Vinyl Insulations

Overview

Stripmaster Standard Wire Stripper, Size: 10 - 22 AWG, Cushion Grip Handle, Die-Cast Frame, Die-Cast Handle, Knife-Type Blade, Stripping Range: Up To 7/8 IN, Strip Hole Size: 0.144 IN For 10 AWG, 0.113 IN For 12 AWG, 0.09 IN For 14 AWG, 0.072 For 16 AWG, 0.061 For 18 AWG, 0.048 For 20 AWG, 0.048 For 22 AWG, For PVC Vinyl Insulations
The versatile Stripmaster®/Stripmaster® Lite Wire Strippers are the standard ofthe industry. They incorporate a gripper that firmly holds the wire in a center-lineposition with the stripping hole. The lever action of the stripper offers amechanical advantage that makes stripping easier. This aids in productionapplications and reduces operator fatigue. One squeeze strips the wireclean, up to a full 7/8 in. (22mm). The jaws are automatically heldopen to allow removal of the wire without damaging its end.This stripper virtually eliminates all nicking, cutting or frayingon non-precision wire
Also known as: 783250450923, 45-092

Specifications

Type: Stripper
Gauge: 10, 18, 12, 14, 22, 16, 20
Standards: California Proposition 65
Type: Stripper
Standards: California Proposition 65
Gauge: 10, 18, 12, 14, 22, 16, 20

Customer Reviews

No reviews for this product
(0)