Straight Blade Plug, 30A

Item #: 48622

Cat #: HBL9331

UPC: 783585015248

Documents & Guides
Straight Blade Plug, 30A, 250V, Nylon, Black, 2-Pole 3-Wire Grounding
Sign In or Register to view pricing and more.

No associated products found.

Overview

Straight Blade Plug, 30A, 250V, Nylon, Black, 2-Pole 3-Wire Grounding
Hubbell Wiring Device-Kellems is the premier manufacturer for products including receptacles and switches, plugs & connectors, Kellems grips & cord connectors, floor boxes & poke-throughs, and more.
Also known as: 783585015248, HBL9331

Specifications

Type: Grounding, Industrial Grade, Plug, Plugs
Color: Black
Amps: 30
Volts AC: 240
NEMA Configuration: 6-30P
Type: Grounding, Industrial Grade, Plug, Plugs
Amps: 30
NEMA Configuration: 6-30P
Color: Black
Volts AC: 240

Customer Reviews

No reviews for this product
(0)