
Surge Protector, 120/240V, NEMA 4X
Item #: 463972
Cat #: AG3000
UPC: 078275130678
Documents & Guides
Surge Protector, 120/240 VAC, NEMA 4X, Includes: 18" #10 Leads
Sign In or Register to view pricing and more.
Overview
Surge Protector, 120/240 VAC, NEMA 4X, Includes: 18" #10 Leads
Power surges are the silent killer for home appliances and HVAC equipment. Most homeowners protect their electronics, but leave more valued equipment unprotected. Surges can wipe out equipment and leave you searching for answers. Search no more. The easy-to-install AG3000 Surge Protective Device (SPD) is the perfect add-on for HVAC equipment. A green LED indicator provides the status of protection. Trusted, state-of-the-art TPMOV® (Thermally Protected Metal Oxide Varistor) technology eliminates the potentially hazardous failure modes that are commonly associated with standard MOV technology. UL Listed to ANSI/UL 1449, 4th Edition.
Also known as: 078275130678, AG3000, mars surge, scotts surge
Specifications
Volts AC: | 120, 240 |
Type: | Surge Protector |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 4X |
Volts AC: | 120, 240 |
Standards: | California Proposition 65 |
Type: | Surge Protector |
IP/NEMA Rating: | NEMA 4X |
Customer Reviews
No reviews for this product
(0)