Surge Protector, 50kAIC, 240VAC, 3PH, NEMA 4

Item #: 193318

Cat #: AG2403C3

UPC: 078275124455

Sign In or Register to view pricing and more.
Documents & Guides
Lightning Arrestor, 240V AC, 3-Phase, NEMA 4, Includes: 12 Awg Leads.

Overview

Lightning Arrestor, 240V AC, 3-Phase, NEMA 4, Includes: 12 Awg Leads.
The AG Series Surge Protective Devices (SPD) are designed for a variety of applications. Trusted, state-of-the-art TPMOV® (Thermally Protected Metal Oxide Varistor) surge protection technology eliminates the potentially hazardous failure modes that are commonly associated with standard MOV technology. A green LED indicator provides status of protection. Type 1 applications include outdoor installations before service entrances and utility meter cabinets. Type 2 applications include installations after service entrances. Outdoor applications include irrigation equipment, farm equipment, pumps, lighting fixtures, traffic signaling devices, HVACR controls and motors. 
Also known as: 078275124455, AG2403C3

Specifications

Phase: 3
Mounting: Panel
Volts AC: 240
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4
Phase: 3
Volts AC: 240
IP/NEMA Rating: NEMA 4
Mounting: Panel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)