
Surge Protector, 277/480V, NEMA 4
Item #: 328527
Cat #: AG4803C3
UPC: 078275124479
Documents & Guides
Lightning Arrestor. 277/480V AC, 1-Phase, NEMA 4, Includes: 12 Awg Leads, Clamshell Packaging.
Sign In or Register to view pricing and more.
Overview
Lightning Arrestor. 277/480V AC, 1-Phase, NEMA 4, Includes: 12 Awg Leads, Clamshell Packaging.
The AG Series Surge Protective Devices (SPD) are designed for a variety of applications. Trusted, state-of-the-art TPMOV® (Thermally Protected Metal Oxide Varistor) surge protection technology eliminates the potentially hazardous failure modes that are commonly associated with standard MOV technology. A green LED indicator provides status of protection
Also known as: 078275124479, AG4803C3
Specifications
Volts AC: | 480, 277 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 4X |
Volts AC: | 480, 277 |
IP/NEMA Rating: | NEMA 4X |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)