
15 Amp Plug, 125V, 5-15P, PVC, Yellow, Commercial Grade
Item #: 43532
Cat #: 515PV
UPC: 078477841242
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15P, 2P, 3W, Plug, Straight Blade, Commercial Grade, Grounding - Yellow.
Sign In or Register to view pricing and more.
Overview
15 Amp, 125 Volt, NEMA 5-15P, 2P, 3W, Plug, Straight Blade, Commercial Grade, Grounding - Yellow.
15 Amp, 125 Volt, NEMA 5-15P, 2P, 3W, Plug, Straight Blade, Commercial Grade, Grounding - Yellow
Also known as: 078477841242, 515PV
Specifications
NEMA Configuration: | 5-15P |
Type: | Grounding, Commercial Grade, Plug |
Volts AC: | 120 |
Amps: | 15 |
Material: | PVC |
Color: | Yellow |
NEMA Configuration: | 5-15P |
Volts AC: | 120 |
Material: | PVC |
Type: | Grounding, Commercial Grade, Plug |
Amps: | 15 |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)