Compression Buttsplice, Aluminum, 1 AWG, CU/AL Rated

Item #: 162864

Cat #: YS1CA1

UPC: 781810756508

Documents & Guides
Compression Buttsplice, Aluminum, Tin Plated, For Copper and Aluminum Conductors, 1 AWG, Coded Gold, Standard Barrel; Temperature Rating: 90 Deg C; Voltage Rating: 600 - 35000 Volt, Material: High-conductivity Wrought Aluminum; Finish: Electro-tin Plated
Sign In or Register to view pricing and more.

No associated products found.

Overview

Compression Buttsplice, Aluminum, Tin Plated, For Copper and Aluminum Conductors, 1 AWG, Coded Gold, Standard Barrel; Temperature Rating: 90 Deg C; Voltage Rating: 600 - 35000 Volt, Material: High-conductivity Wrought Aluminum; Finish: Electro-tin Plated
Also known as: 781810756508, YS1CA1

Specifications

Color: Gold
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 1
Color: Gold
Standards: California Proposition 65
Material: Aluminum
Allowable Gauge Range: 1

Customer Reviews

No reviews for this product
(0)