SW Tog 4Way 15A 120/277V AutoGrd B&S BR

Item #: 596682

Cat #: AH1204B

UPC: 032664734540

Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 15A, Industrial, Wall, 120/277V, Back and side wiring, Screw, Brown, Four-way, Brass, Terminals: 0.031 in, Polycarbonate
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 15A, Industrial, Wall, 120/277V, Back and side wiring, Screw, Brown, Four-way, Brass, Terminals: 0.031 in, Polycarbonate
Also known as: 032664734540, AH1204B

Specifications

Color: Brown
Material: Polycarbonate
Amps: 15
Type: 4-Way
Mounting: Wall
Color: Brown
Amps: 15
Mounting: Wall
Material: Polycarbonate
Type: 4-Way

Customer Reviews

No reviews for this product
(0)