
Decora Duplex Receptacle, 15A, 125V, Ivory, Heavy-Duty Spec Grade
Item #: 4163
Cat #: 16262-I
UPC: 078477819418
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2-Pole, 3-Wire, Decora Plus Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back & Side Wired, Steel Strap, - Ivory
Sign In or Register to view pricing and more.
Overview
15 Amp, 125 Volt, NEMA 5-15R, 2-Pole, 3-Wire, Decora Plus Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back & Side Wired, Steel Strap, - Ivory
Also known as: 078477819418, 16262-I
Specifications
Volts AC: | 120 |
Amps: | 15 |
Color: | Ivory |
NEMA Configuration: | 5-15R |
Volts AC: | 120 |
Color: | Ivory |
Amps: | 15 |
NEMA Configuration: | 5-15R |
Customer Reviews
No reviews for this product
(0)