
Toggle Switch, 20A, 120/277V, 3P, Brown
Item #: 401633
Cat #: ACD203
UPC: 785007320305
Documents & Guides
Toggle Switch, 20 Amp, 120/277 VAC, 3 Pole, Screw Terminal, Brown
Sign In or Register to view pricing and more.
Overview
Toggle Switch, 20 Amp, 120/277 VAC, 3 Pole, Screw Terminal, Brown
Also known as: 785007320305, ACD203
Specifications
Color: | Brown |
Material: | Thermoplastic |
Color: | Brown |
Material: | Thermoplastic |
Customer Reviews
No reviews for this product
(0)