
Die-Type, Battery Powered Hydraulic, 1.7 Ton, Crimping Tool
Item #: 1243240
Cat #: CT-2500/L
UPC: 613056169159
Documents & Guides
BlackFin, Die-Type, Lithium Ion Battery Powered Hydraulic, 1.7 Ton, In-line, Crimping Tool, Ergonomic Design Requires Less Hand Force, Crimp Force Of 1.7 Ton, Crimps a Range of #22 – 10 AWG Terminals, #26 – 10 AWG Single Wire Ferrules, #22 – 12 AWG Twin Wire Ferrules, Includes Battery Powered Crimping Tool, Two 10.8 Volt, 1.5 Ah Li-Ion Batteries, 120 Volt Battery Charger with USA Type A Plug, Molded Carrying Case, Crimp Dies Sold Separately
Sign In or Register to view pricing and more.
Overview
BlackFin, Die-Type, Lithium Ion Battery Powered Hydraulic, 1.7 Ton, In-line, Crimping Tool, Ergonomic Design Requires Less Hand Force, Crimp Force Of 1.7 Ton, Crimps a Range of #22 – 10 AWG Terminals, #26 – 10 AWG Single Wire Ferrules, #22 – 12 AWG Twin Wire Ferrules, Includes Battery Powered Crimping Tool, Two 10.8 Volt, 1.5 Ah Li-Ion Batteries, 120 Volt Battery Charger with USA Type A Plug, Molded Carrying Case, Crimp Dies Sold Separately
Also known as: 613056169159, CT-2500/L
Specifications
Type: | Crimp Tool, Lithium Ion |
Color: | Black |
Type: | Crimp Tool, Lithium Ion |
Color: | Black |
Customer Reviews
No reviews for this product
(0)