
Battery Powered Micro-Crimping Tool, 1.7 Ton Force
Item #: 1080199
Cat #: CT-2300/ST
UPC: 613056172159
Documents & Guides
BlackFin, Battery Powered Micro-Crimping Tool, Crimps 65 Percent Faster Than Manual Crimping Too, Lightweight Ergonomic Design Requires Less Hand Force, 4.7 Inch (120mm) Jaw With A Force Of 1.7 Ton, Crimps a Range of #22 – 10 AWG Terminals, #26 – 10 AWG Single Wire Ferrules, #22 – 12 AWG Twin Wire Ferrules, #14 – 10 AWG Copper Lugs, Includes Battery Powered Micro-Crimping Tool, One 10.8 Volt, 1.5 Ah Li-ion Battery, Battery Charger with Usa Type A Plug, Case, Crimp Dies Sold Separately
Sign In or Register to view pricing and more.
Overview
BlackFin, Battery Powered Micro-Crimping Tool, Crimps 65 Percent Faster Than Manual Crimping Too, Lightweight Ergonomic Design Requires Less Hand Force, 4.7 Inch (120mm) Jaw With A Force Of 1.7 Ton, Crimps a Range of #22 – 10 AWG Terminals, #26 – 10 AWG Single Wire Ferrules, #22 – 12 AWG Twin Wire Ferrules, #14 – 10 AWG Copper Lugs, Includes Battery Powered Micro-Crimping Tool, One 10.8 Volt, 1.5 Ah Li-ion Battery, Battery Charger with Usa Type A Plug, Case, Crimp Dies Sold Separately
Also known as: 613056172159, CT-2300/ST
Specifications
Type: | Crimp Tool |
Color: | Black |
Type: | Crimp Tool |
Color: | Black |
Customer Reviews
No reviews for this product
(0)