This product may not be available in all locations.

QCF BKR 1P 50A 120/240VAC
Item #: 384847
Cat #: QCF1050
UPC: 786679143209
Documents & Guides
Eaton Quicklag Type QCF 1/2-inch Industrial Thermal-Magnetic Circuit Breaker,Industrial circuit breaker,50 A,10 kAIC,Single-pole,120/240 V,Thermal-magnetic,Cable-in/cable-out,QCF,Non-interchangeable
Sign In or Register to view pricing and more.
Overview
Eaton Quicklag Type QCF 1/2-inch Industrial Thermal-Magnetic Circuit Breaker,Industrial circuit breaker,50 A,10 kAIC,Single-pole,120/240 V,Thermal-magnetic,Cable-in/cable-out,QCF,Non-interchangeable
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Also known as: 786679143209, QCF1050
Specifications
Mounting: | Panel |
Poles: | 1 |
Mounting: | Panel |
Poles: | 1 |
Customer Reviews
No reviews for this product
(0)