
Automatic On/Off Inlet White
Item #: 28125
Cat #: 330W
UPC: 784891995088
Documents & Guides
Automatic On/Off Inlet, Dimensions: 3-1/2" x 5-3/16" x 1/2", Color: White.
Sign In or Register to view pricing and more.
Overview
Automatic On/Off Inlet, Dimensions: 3-1/2" x 5-3/16" x 1/2", Color: White.
Automatic on/off inlets feature a styrene snap-back protective cover, giving you confidence it will always be shut when you remove the hose.
Also known as: 784891995088, 330W
Specifications
Diameter: | 29 in |
Wattage: | 100 |
Volts AC: | 120 |
Color: | White |
Diameter: | 29 in |
Volts AC: | 120 |
Wattage: | 100 |
Color: | White |
Customer Reviews
No reviews for this product
(0)