Mounting Feet Cover, Enclosure

Item #: 833220

Cat #: 278301

UPC: 622454418769

Documents & Guides
Junction Box, Mounting Feet, Solid Cover, Size/Dims: 4.00x4.00x4.00, Material/Finish: PVC/Gray, NEMA Rating: 1, 2, 3R, 4, 4X, 6, 6P, 12, 13.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Junction Box, Mounting Feet, Solid Cover, Size/Dims: 4.00x4.00x4.00, Material/Finish: PVC/Gray, NEMA Rating: 1, 2, 3R, 4, 4X, 6, 6P, 12, 13.
A first for PVC junction boxes, the NEW Kraloy® JBoxTM features self-tapping, molded standoffs in the base of the box for the mounting of back panels and DIN rails. Available on sizes 8" and larger, the standoffs are strategically placed to center mount DIN rails or install Back Panels.
Also known as: 622454418769, 278301, Jbox

Specifications

Depth: 4 in
Mounting: Surface
IP/NEMA Rating: NEMA 6P, NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 4, NEMA 6
Color: Gray
Width: 4 in
Height: 4 in
Material: PVC
Depth: 4 in
IP/NEMA Rating: NEMA 6P, NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 4, NEMA 6
Width: 4 in
Material: PVC
Mounting: Surface
Color: Gray
Height: 4 in

Customer Reviews

No reviews for this product
(0)