18/2 CMR/CL3R/FPLR Unshielded Multi-Conductor Cable

Item #: 1023944

Cat #: R40001-1B

UPC: 079407830374

Electronic Wire, 18 AWG, 2-Conductor, CMR/CL3R, Riser, Non-Plenum, Unshielded, Stranded Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.142", Color: Gray, Pull-Pack Length: 1000 ft.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Electronic Wire, 18 AWG, 2-Conductor, CMR/CL3R, Riser, Non-Plenum, Unshielded, Stranded Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.142", Color: Gray, Pull-Pack Length: 1000 ft.
Multi-conductor cables are a unique variation of stranded wire, with each cable hosting at least two (and often many more) distinct conductors inside of a common jacket.
Also known as: 079407830374, R40001-1B, bell wire , Avp

Specifications

Gauge: 18 AWG
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Color: Gray
Jacket: Riser
Shielding: Unshielded
Gauge: 18 AWG
Conductors: 2
Material: Copper
Jacket: Riser
Volts AC: 300
Length: 1000 ft
Color: Gray
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)