16 AWG MTW/TEW 26 Strand TC 600/1000V White

Item #: 379166

Cat #: L716ST-02

UPC:

Documents & Guides
16 AWG MTW/TEW 26 Strand TC 600/1000V White UL 1015/1230/1032
Sign In or Register to view pricing and more.

Overview

16 AWG MTW/TEW 26 Strand TC 600/1000V White UL 1015/1230/1032
Also known as: L716ST-02

Specifications

Material: Copper
Color: White
Volts AC: 600
Gauge: 16 AWG
Stranding: Stranded
Material: Copper
Volts AC: 600
Stranding: Stranded
Color: White
Gauge: 16 AWG

Customer Reviews

No reviews for this product
(0)