Search results

3,083 Found
Omni Cable

14 AWG, 4 Conductor, Type VNTC Tray Cable

Item #: 450332
CAT #: A161404
UPC:
Company wide:
0 in stock
Omni Cable

Security Alarm Wire, 18/2, CL3R/CMR, Shielded, Gray, 1000'

Item #: 9191
CAT #: DS11802
UPC:
Company wide:
0 in stock
Omni Cable

10/3 THHN/THWN Unshielded Tray Cable

Item #: 16665
CAT #: A11003
UPC:
Company wide:
0 in stock
Omni Cable

18/4, CL3R/CMR, Shielded Conductors PVC Insulation & Jacket, 300 Volt

Item #: 9169
CAT #: DS21804
UPC:
Company wide:
0 in stock
Omni Cable

Tray Cable, Type TC-ER, 16/2, Shielded, PVC Jacket

Item #: 187488
CAT #: A171602
UPC:
Company wide:
0 in stock
Omni Cable

18/4 Type TC-ER Tray Cable, Copper, Shielded, PVC Jacket

Item #: 119976
CAT #: A21804
UPC:
Company wide:
0 in stock
Omni Cable

Plenum Control Cable, Unshielded, 18/2 AWG, 300V

Item #: 111125
CAT #: G121802
UPC:
Company wide:
0 in stock
Omni Cable

18/3 CL3R/CMR, Shielded Conductors, PVC Insulation & Jacket, 300 Volt

Item #: 158519
CAT #: DS11803
UPC:
Company wide:
0 in stock
Omni Cable

18/2 THHN/THWN Shielded Tray Cable

Item #: 15402
CAT #: A21802
UPC:
Company wide:
0 in stock
Omni Cable

16/2 Unshielded Plenum Control Cable

Item #: 113885
CAT #: G121602
UPC:
Company wide:
0 in stock
Omni Cable

18 AWG MTW/TEW 16 Strand TC 600/1000V Blue

Item #: 99050
CAT #: L718ST-05
UPC:
Company wide:
0 in stock
Omni Cable

12/4 THHN/THWN Unshielded Tray Cable

Item #: 16763
CAT #: A11204
UPC:
Company wide:
0 in stock
Omni Cable

Category 6e, Riser, 23/2-Foil Twisted Pairs, Blue, 1000' Reel, 550MHz

Item #: 110128
CAT #: J662304-05
UPC:
Company wide:
0 in stock
Omni Cable

#1/3 #6G 18/7C AL ORANGE GENERATOR CABLE 17-24KW 600V ALU/CU PVC

Item #: 2332051
CAT #: TCERJP1724AL7
UPC:
Company wide:
0 in stock
Omni Cable

16 AWG MTW/TEW 26 Strand TC 600/1000V Blue

Item #: 59308
CAT #: L716ST-05
UPC:
Company wide:
0 in stock
Omni Cable

10/4 THHN/THWN Unshielded Tray Cable

Item #: 16987
CAT #: A11004
UPC:
Company wide:
0 in stock
Omni Cable

14 AWG, 4 Conductor, Type VNTC Tray Cable

14 AWG, 4 Conductor, Type VNTC, PVC Jacket PVC/Nylon Insulation 90°C - 600 Volt - UL Type TC-ER E-1 Color Code
Item #: 450332
CAT #: A161404
UPC:
Company wide:
0 in stock
Omni Cable

Security Alarm Wire, 18/2, CL3R/CMR, Shielded, Gray, 1000'

Security Alarm Wire, 18 AWG, 2-Conductor, CL3R/CMR, Non-Plenum, shielded, Stranded Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.164", Color: Gray, Pull-Pack Length: 1000 ft.
Item #: 9191
CAT #: DS11802
UPC:
Company wide:
0 in stock
Omni Cable

10/3 THHN/THWN Unshielded Tray Cable

(3) 10 AWG, NEC Type VNTC, 600V, THHN/THWN Insulation, Unshielded Tray Cable, PVC, Sunlight Resistant, Direct Burial, Black. Wire Color: Black, Red, Blue, Orange.
Item #: 16665
CAT #: A11003
UPC:
Company wide:
0 in stock
Omni Cable

18/4, CL3R/CMR, Shielded Conductors PVC Insulation & Jacket, 300 Volt

18/4, CL3R/CMR, Shielded Conductors PVC Insulation & Jacket, 300 Volt
Item #: 9169
CAT #: DS21804
UPC:
Company wide:
0 in stock
Omni Cable

Tray Cable, Type TC-ER, 16/2, Shielded, PVC Jacket

Tray Cable, Type TC-ER, 16/2, Shielded, PVC Jacket
Item #: 187488
CAT #: A171602
UPC:
Company wide:
0 in stock
Omni Cable

18/4 Type TC-ER Tray Cable, Copper, Shielded, PVC Jacket

Tray Cable, VNTC, Type TC-ER, 18 AWG Stranded Copper, 4 Conductors, PVC/Nylon Insulation, PVC Jacket, Rated 90 Degrees Celsius
Item #: 119976
CAT #: A21804
UPC:
Company wide:
0 in stock
Omni Cable

Plenum Control Cable, Unshielded, 18/2 AWG, 300V

Plenum Control Cable, Unshielded, 18/2 AWG, 300V
Item #: 111125
CAT #: G121802
UPC:
Company wide:
0 in stock
Omni Cable

18/3 CL3R/CMR, Shielded Conductors, PVC Insulation & Jacket, 300 Volt

18 AWG, 3 Conductor, CL3R/CMR, Shielded Conductors, PVC Insulation & Jacket, 300 Volt
Item #: 158519
CAT #: DS11803
UPC:
Company wide:
0 in stock
Omni Cable

18/2 THHN/THWN Shielded Tray Cable

(2) 18 AWG, NEC Type VNTC, 600V, THHN/THWN Insulation, Shielded Tray Cable, PVC, Sunlight Resistant, Direct Burial, Black. Wire Color: Black, Red
Item #: 15402
CAT #: A21802
UPC:
Company wide:
0 in stock
Omni Cable

16/2 Unshielded Plenum Control Cable

Plenum Control Cable, 16 AWG, 2 Conductor, Unshielded
Item #: 113885
CAT #: G121602
UPC:
Company wide:
0 in stock
Omni Cable

18 AWG MTW/TEW 16 Strand TC 600/1000V Blue

18 AWG MTW/TEW 16 Strand TC 600/1000V Blue UL 1015/1230/1032
Item #: 99050
CAT #: L718ST-05
UPC:
Category: 18 AWG MTW
Company wide:
0 in stock
Omni Cable

12/4 THHN/THWN Unshielded Tray Cable

(4) 12 AWG, NEC Type VNTC, 600V, THHN/THWN Insulation, Unshielded Tray Cable, PVC, Sunlight Resistant, Direct Burial, Black. Wire Color: Black,Red, Blue, Orange.
Item #: 16763
CAT #: A11204
UPC:
Company wide:
0 in stock
Omni Cable

Category 6e, Riser, 23/2-Foil Twisted Pairs, Blue, 1000' Reel, 550MHz

Category 6e Cable, CMR, 23 AWG, 2-Foil Twisted Pairs, 550MHz, Blue, 1000'
Item #: 110128
CAT #: J662304-05
UPC:
Company wide:
0 in stock
Omni Cable

#1/3 #6G 18/7C AL ORANGE GENERATOR CABLE 17-24KW 600V ALU/CU PVC

#1/3 #6G 18/7C AL ORANGE GENERATOR CABLE 17-24KW 600V ALU/CU PVC INSUL JKT
Item #: 2332051
CAT #: TCERJP1724AL7
UPC:
Company wide:
0 in stock
Omni Cable

16 AWG MTW/TEW 26 Strand TC 600/1000V Blue

16 AWG MTW/TEW 26 Strand TC 600/1000V Blue UL 1015/1230/1032
Item #: 59308
CAT #: L716ST-05
UPC:
Category: 16 AWG MTW
Company wide:
0 in stock
Omni Cable

10/4 THHN/THWN Unshielded Tray Cable

(4) 10 AWG, NEC Type VNTC, 600V, THHN/THWN Insulation, Unshielded Tray Cable, PVC, Sunlight Resistant, Direct Burial, Black. Wire Color: Black, Red, Blue, Orange.
Item #: 16987
CAT #: A11004
UPC:
Company wide:
0 in stock
Page 1 of 99+
3,083 Items found