
SJOWA Portable Cord, 16/3, Black, Cut to Length
Item #: 1310329
Cat #: SJOWASJO163BLK-CUT
UPC:
Documents & Guides
SJOWA Portable Cord, 16/3, Black, Cut to Length
Sign In or Register to view pricing and more.
No associated products found.
Overview
SJOWA Portable Cord, 16/3, Black, Cut to Length
Also known as: SJOWASJO163BLK-CUT
Specifications
Conductors: | 3 |
Material: | Copper |
Color: | Black |
Length: | Cut to Length |
Volts AC: | 600 |
Gauge: | 16 AWG |
Conductors: | 3 |
Color: | Black |
Volts AC: | 600 |
Material: | Copper |
Length: | Cut to Length |
Gauge: | 16 AWG |
Customer Reviews
No reviews for this product
(0)