
Junction Box, NEMA 12, Hinged Cover, 16" x 10" x 6"
Item #: 36611
Cat #: A16106CH
UPC: 783510554606
Documents & Guides
Junction Box, NEMA 12, Hinged Cover, 16 x 10 x 6 Inch, Steel/Gray
Sign In or Register to view pricing and more.
Overview
Junction Box, NEMA 12, Hinged Cover, 16 x 10 x 6 Inch, Steel/Gray
This easy-to-open, nVent HOFFMAN HOFA16106CH continuous hinge enclosure features screw-down clamps for secure closure and can be used in a wide variety of applications.
Also known as: 783510554606, A16106CH
Specifications
Height: | 16 in |
Mounting: | Surface |
Depth: | 6 in |
IP/NEMA Rating: | IP65, NEMA 12 |
Width: | 10 in |
Material: | Steel |
Special Program: | Hoffman On Demand |
Height: | 16 in |
Depth: | 6 in |
Width: | 10 in |
Special Program: | Hoffman On Demand |
Mounting: | Surface |
IP/NEMA Rating: | IP65, NEMA 12 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)