Push Button, 30mm, Push-Pull, Red, Lens, 40mm, EMERG. STOP

Item #: 143905

Cat #: 10250TC53

UPC: 782113320724

Documents & Guides
30.5 mm, Heavy-Duty Watertight/Oiltight Illuminated Push-Pull Operator Lens, Standard (40 mm), Red, EMERG. STOP
Sign In or Register to view pricing and more.

No associated products found.

Overview

30.5 mm, Heavy-Duty Watertight/Oiltight Illuminated Push-Pull Operator Lens, Standard (40 mm), Red, EMERG. STOP
Eaton's 10250T line of 30.5 mm  pushbuttons  features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.  The versatile 10250T line offers the largest breadth of functionality options in the industry using a single metal operator housing. The portfolio’s heavy-duty, water- and oil-tight 30.5 mm pushbuttons are an excellent choice for applications where reliability and durability are required.
Also known as: 782113320724, 10250TC53, 22.5 STOP BUTTON

Specifications

Color: Red
Diameter: 40 mm
Type: Illuminated, Legend: Emergency Stop
Color: Red
Type: Illuminated, Legend: Emergency Stop
Diameter: 40 mm

Customer Reviews

No reviews for this product
(0)