15A Commercial Grade Decora Receptacle, 5-15R, Red

Item #: 1073218

Cat #: 16252-1PR

UPC: 078477706275

Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Commercial Grade, Hot Terminal Split w/1 Plug Controlled, Self Grounding, Back & Side Wired, Contractor Pack - Red
Sign In or Register to view pricing and more.

No associated products found.

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Commercial Grade, Hot Terminal Split w/1 Plug Controlled, Self Grounding, Back & Side Wired, Contractor Pack - Red
Leviton offers custom imprinting solutions to meet the 2014 National Electrical Code requirements for identifying receptacles that will be automatically de-energized as part of an overall plug load control program. All 15A & 20A, 125V receptacles that are automatically controlled will be marked with a specific symbol
Also known as: 078477706275, 16252-1PR

Specifications

Poles: 2
Color: Red
Amps: 15
Volts AC: 125
Material: Nylon
NEMA Configuration: 5-15R
Poles: 2
Amps: 15
Material: Nylon
Color: Red
Volts AC: 125
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)