Non-IC Housing, Frame-In Kit, LED, 6-3/4", 120V

Item #: 207557

Cat #: 1101LED09N271

UPC: 662057383446

Documents & Guides
Non-IC Housing, Frame-In Kit, LED, 6-3/4", 120 Volt, 2700K, Lumens: 900
Sign In or Register to view pricing and more.

No associated products found.

Overview

Non-IC Housing, Frame-In Kit, LED, 6-3/4", 120 Volt, 2700K, Lumens: 900
Also known as: 662057383446, 1101LED09N271

Specifications

Type: Non-IC, Housing
Volts AC: 120
Diameter: 6 3/4 in
Color Temperature: 2700 (Warm White)
Light Technology: LED
Type: Non-IC, Housing
Diameter: 6 3/4 in
Light Technology: LED
Volts AC: 120
Color Temperature: 2700 (Warm White)

Customer Reviews

No reviews for this product
(0)