RCPT DUP DEC WR,TR 15A125V , WH

Item #: 333309

Cat #: RRD15SWWRTR

UPC: 883778303128

Documents & Guides
Hubbell Wiring Device Kellems, TradeSelect, Straight Blade Devices,Residential Grade, Receptacles, Weather and Tamper Resistant DecoratorDuplex, Self Grounding, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, White
Sign In or Register to view pricing and more.
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Arlington
CP3540 5" Ceiling Plate Cover
Item #: 70681
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Sign In or Register to view pricing and more.

Overview

Hubbell Wiring Device Kellems, TradeSelect, Straight Blade Devices,Residential Grade, Receptacles, Weather and Tamper Resistant DecoratorDuplex, Self Grounding, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, White
Also known as: 883778303128, RRD15SWWRTR

Specifications

Type: Grounding, Receptacle, Tamper-Resistant, Residential Grade, Duplex
Volts AC: 120
Amps: 15
Color: White
NEMA Configuration: 5-15R
Type: Grounding, Receptacle, Tamper-Resistant, Residential Grade, Duplex
Amps: 15
NEMA Configuration: 5-15R
Volts AC: 120
Color: White

Customer Reviews

No reviews for this product
(0)