
10 AWG THHN/THWN-2 Solid Copper, White/Black Stripe, 2500'
Item #: 325536
Cat #: THHN10SOLWHTBLK2500RL
UPC:
Documents & Guides
10 AWG THHN/THWN-2 Solid Copper, White/Black, 2500 foot Reel
Sign In or Register to view pricing and more.
Overview
10 AWG THHN/THWN-2 Solid Copper, White/Black, 2500 foot Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: THHN10SOLWHTBLK2500RL
Specifications
Gauge: | 10 AWG |
Length: | 2500 ft |
Jacket: | PVC |
Material: | Copper |
Color: | White/Black |
Volts AC: | 600 |
Conductors: | 1 |
Stranding: | Solid |
Package Type: | Reel |
Gauge: | 10 AWG |
Jacket: | PVC |
Color: | White/Black |
Conductors: | 1 |
Package Type: | Reel |
Length: | 2500 ft |
Material: | Copper |
Volts AC: | 600 |
Stranding: | Solid |
Customer Reviews
No reviews for this product
(0)