This product has been discontinued.

Metal Halide Linear Lamp, Double-Ended, T9, 2000W
Item #: 9662
Cat #: M2000T9DE
UPC: 046135666315
Documents & Guides
Metal Halide Linear Lamp, Double-Ended, 2000 Watt, 250 Volt, Bulb: T9 (Tubular), Base: Ceramic #8-10 Spade, Lumens: 180000, CRI: 65, Color Temperature: 4200K, Lamp Finish: Clear, ANSI Code: M134/F, Standard Case Qty: 10 Sylvania Part # 66631
Sign In or Register to view pricing and more.
No associated products found.
Overview
Metal Halide Linear Lamp, Double-Ended, 2000 Watt, 250 Volt, Bulb: T9 (Tubular), Base: Ceramic #8-10 Spade, Lumens: 180000, CRI: 65, Color Temperature: 4200K, Lamp Finish: Clear, ANSI Code: M134/F, Standard Case Qty: 10 Sylvania Part # 66631
Also known as: 046135666315, M2000T9DE
Specifications
Shape: | T9 (Tubular) |
ANSI Code: | M134/F |
Color Temperature: | 4200 (Cool White) |
Wattage: | 2000 |
Color Rendering Index (CRI): | 65 |
Volts AC: | 250 |
Lumens: | 180000 |
Light Technology: | HID |
Shape: | T9 (Tubular) |
Color Temperature: | 4200 (Cool White) |
Color Rendering Index (CRI): | 65 |
Lumens: | 180000 |
ANSI Code: | M134/F |
Wattage: | 2000 |
Volts AC: | 250 |
Light Technology: | HID |
Customer Reviews
No reviews for this product
(0)