Pilot Light, Amber, Push to Test, 12-130V AC/DC, LED, Type 4/4X/13

Item #: 318054

Cat #: 800H-QRTH2A

UPC: 885630115863

Documents & Guides
Pilot Light, Amber, Push to Test, LED, Universal, 12-130 Volt AC/DC, Type 4/4X/13, Plastic
Sign In or Register to view pricing and more.
Panduit
GB2B0306TPI-1 Ground Bus Bar
Item #: 53808
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Littelfuse
JLLS400 400 Amp, 600V, UL Class T
Item #: 172359
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Littelfuse
JLLS070 70 Amp, 600V, UL Class T
Item #: 637416
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Pilot Light, Amber, Push to Test, LED, Universal, 12-130 Volt AC/DC, Type 4/4X/13, Plastic
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. These bold, attractive buttons are rugged and highly functional. Catalog item 800H-QRTH2A from Rockwell Automation® is a amber, 12-130 V AC/DC, 30 mm pilot light. It is push-to-test type. It is full voltage type and it is an LED lamp. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630115863, 800H-QRTH2A

Specifications

Color: Amber
Amps: 10
Size: 30 mm
Type: LED, Pilot Light
Material: Plastic
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Volts AC Range: 12 - 130
Volts DC Range: 12 - 130
Color: Amber
Size: 30 mm
Material: Plastic
Volts AC Range: 12 - 130
Amps: 10
Type: LED, Pilot Light
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Volts DC Range: 12 - 130

Customer Reviews

No reviews for this product
(0)